Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Tweezers Aa Type

Stainless Steel Tweezers Aa Type TSP-25

4.10 (21)
Item.#
08404864
Mfr.#
TSP-25
Package Qty.
1PC
Ship pack of
1
2.62 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Pinch small stuff
TRUSCO Part Number
270-9031
Weight (g)
15
Width (mm)
10
Material
SUS430
Point
Straight type
Overall Length (mm)
125
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 3
1 star 1
Review Rating: 4.10
21 Customer Reviews
The reviews are automatic translation.
Sampling etc.
3
From Japan
On 2017-03-29 16:24:37
It is tweezers of ordinary. Because it is made of stainless steel, you do not have to worry about corrosion etc.
This review is about item#8404882.
Alignment of small parts etc.
5
From Japan
On 2017-03-23 23:49:57
There are many work to grasp extremely fine items, and the engagement and the tip are somewhat scraped with sandpaper. I purchased this cheap product because it will be a little wasteful usage. I used it in parallel with other goods for a long time, but I do not feel hesitant and maintain a good feeling of use. This is quite recommended.
This review is about item#8404873.
Precision work
5
From Japan
On 2016-10-10 17:02:28
Because it is inexpensive, accuracy is good at all if you think that accuracy is bad.
This review is about item#8404873.
Soldering
5
From Japan
On 2016-03-29 17:29:40
Both size and length are hopeful, I am very satisfied.
This review is about item#08404864.
When grasping a small part with workmanship etc.
4
From Japan
On 2016-02-27 18:35:22
I can use it normally. I also have luxury goods, but workability will not change .... Rather, it is inexpensive, so we grab everything without thinking deeply, so workability may be getting better.
This review is about item#08404873.
Threading
5
From Japan
On 2015-12-28 15:44:23
Price is cheap and satisfying Goods are different, but it is 1/3 of purchase up to now
This review is about item#08404882.
To grab small objects
5
From Japan
On 2015-12-22 09:48:14
There is no unnecessary decoration, so it's nice to have a clean feeling because it is simple.
This review is about item#08404864.
For testing
5
From Japan
On 2015-12-03 15:58:45
It is convenient for testing by placing a trace of material for testing and placing it on the inspection table.
This review is about item#08404864.
Fly Tying
2
From Japan
On 2015-11-03 09:21:20
Because the whole is even, I can not grasp it well. I think whether fine work is difficult unless the base is thick and it is not thinned toward the tip.
This review is about item#08404864.
Production related to fishing
2
From Japan
On 2015-09-05 17:15:12
Because the whole is even, the usability is one more thing but I think that it is reasonable quality considering the price.
This review is about item#08404873.