Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Tweezers Reverse Operation
  • Stainless Steel Tweezers Reverse Operation
  • Stainless Steel Tweezers Reverse Operation

Stainless Steel Tweezers Reverse Operation TSP-33

4.57 (7)
Item.#
08404916
Mfr.#
TSP-33
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pinch small stuff
TRUSCO Part Number
270-9082
Weight (g)
35
Width (mm)
12
Material
SUS430
Tip Width (mm)
4
Overall Length (mm)
170
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For fixation of parts during soldering
5
From Japan
On 2018-03-19 01:26:41
Truly made in Japan, it is beautifully made, the tip is also tightly finished. Quality is different from 100 years. Good is nonmagnetic, but here it is SUS 430, which is attached to the magnet, so here is better when magnetic is more convenient. It is very convenient because it has a strong pinching force.
This review is about item#08404907.
Fishing fish
4
From Japan
On 2017-11-08 19:55:45
I bought it for grabbing Sasieza but the power to pinch it was stronger than I thought. Because it is cheap, cost performance is outstanding.
This review is about item#8404907.
Temporary retention of small parts
5
From Japan
On 2016-02-27 18:38:28
If you get caught, you can use both hands, anyway, easy. The holding power was initially a bit too strong, but now I am comfortable with what I'm familiar with. However, it may be weakening while using it because it is such a product.
This review is about item#08404907.
Soldering of chip parts etc.
4
From Japan
On 2014-12-22 20:00:39
It has higher rigidity than the one sold for 100 uniformity, and strong force to pinch it, but when dealing with fine parts, I felt it was awkward to handle. To the extent that it is unnecessary to align the tips with the file, the accuracy is not bad, so I think whether it can be used accordingly if the application matches. For 100 grams, 13 grams, this is about 19 grams, which may be the reason why you feel that somewhat heavy things do not fit.
This review is about item#08404907.
Soldering of electronic components
5
From Japan
On 2014-12-13 02:09:37
The grasping power was stronger than I expected. It is convenient for soldering work of resistors, betacon electronic parts etc.
This review is about item#08404907.
It was perfect for detailed work
5
From Japan
On 2014-10-07 14:22:48
Because of the reverse action I can release the hand once it is caught and it is easy to work
This review is about item#08404907.
Paper Craft Art
4
From Japan
On 2014-09-20 01:43:49
Because of the reverse action, when you want to temporarily fix it, you can use this to do other work. I am thankful that it is a little more thin and the tip is thin.
This review is about item#08404907.