Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Tweezers for Stamps

Stainless Steel Tweezers for Stamps TSP-32

5.00 (1)
Item.#
08404925
Mfr.#
TSP-32
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pinch small stuff
Weight (g)
13
Width (mm)
11
TRUSCO Part Number
270-9074
Point Dimensions (mm)
8
Overall Length (mm)
120
Material
SUS430
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-12-06 14:45:58
It is used when handling thin plate shaped objects. It is enough as a function. Although the name is "for stamps", because it can be used enough for machine maintenance etc., the name is a little worrisome.
This review is about item#8404925.