Buy more than* S$200* and get FREE SHIPPING

  • Ultra Fine Tweezers

Ultra Fine Tweezers 00-SA

Item.#
08404943
Mfr.#
00-SA
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304L)
2014 TRUSCO Published Page
1-2320
Weight (g)
30
Dimension (mm)
115
TRUSCO Part Number
261-6912
Purpose
Laboratory dealing with drug etc.
Point
Strong durable type
Overall Length (mm)
115
Width (mm)
10