Buy more than* S$200* and get FREE SHIPPING

  • Strong Fine Tweezers

Strong Fine Tweezers 1M-TNF

Item.#
08404986
Mfr.#
1M-TNF
Package Qty.
1PC
Ship pack of
1
93.87 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Purpose
Manufacturing and assembly of precision equipment. Soldering work. SUS420J: assembling models, for first aid kit. (Low-cost, for general work). SUS304L: production site. (Hard to get rust compared to SUS420J). Titanium: For ultra-precision work.
Point
Strong ultra-fine type
Weight (g)
10
Dimension (mm)
70
TRUSCO Part Number
261-7561
2014 TRUSCO Published Page
1-2323
Material
Titanium (IMI125)
Overall Length (mm)
70
Width (mm)
8