Buy more than* S$200* and get FREE SHIPPING

  • Strong Fine Tweezers
  • Strong Fine Tweezers
  • Strong Fine Tweezers

Strong Fine Tweezers 1-TNF

Item.#
08405004
Mfr.#
1-TNF
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Manufacturing and assembly of precision equipment. Soldering work. SUS420J: assembling models, for first aid kit. (Low-cost, for general work). SUS304L: production site. (Hard to get rust compared to SUS420J). Titanium: For ultra-precision work.
Point
Strong ultra-fine type
Weight (g)
15
Dimension (mm)
120
TRUSCO Part Number
261-7218
2014 TRUSCO Published Page
1-2323
Material
Titanium (IMI125)
Overall Length (mm)
120
Width (mm)
10