Buy more than* S$200* and get FREE SHIPPING

  • Ultra Fine Tweezers

Ultra Fine Tweezers 1M-SA

Item.#
08405013
Mfr.#
1M-SA
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304L)
2014 TRUSCO Published Page
1-2320
Weight (g)
10
Dimension (mm)
70
TRUSCO Part Number
261-6921
Purpose
Laboratory dealing with drug etc.
Point
Strong ultra-fine type
Overall Length (mm)
70
Width (mm)
8