Buy more than* S$200* and get FREE SHIPPING

  • Ultra Fine Tweezers

Ultra Fine Tweezers 5A-SA

Item.#
08405022
Mfr.#
5A-SA
Package Qty.
1PC
Ship pack of
1
66.94 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304L)
2014 TRUSCO Published Page
1-2320
Weight (g)
20
Dimension (mm)
115
TRUSCO Part Number
261-6998
Purpose
Laboratory dealing with drug etc.
Point
Diagonal point destination Narrow
Overall Length (mm)
115
Width (mm)
10