Buy more than* S$200* and get FREE SHIPPING

  • Ultra Fine Tweezers

Ultra Fine Tweezers 2M-SA

Item.#
08405065
Mfr.#
2M-SA
Package Qty.
1PC
Ship pack of
1
54.86 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304L)
Purpose
Laboratory dealing with drug etc.
Point
Sakimaru destination Narrow
Overall Length (mm)
70
Width (mm)
8
TRUSCO Part Number
261-6947
2014 TRUSCO Published Page
1-2320
Weight (g)
10
Dimension (mm)
70