Buy more than* S$200* and get FREE SHIPPING

  • Ultra Fine Tweezers

Ultra Fine Tweezers 2-SA

Item.#
08405074
Mfr.#
2-SA
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304L)
2014 TRUSCO Published Page
1-2320
Weight (g)
20
Dimension (mm)
120
TRUSCO Part Number
261-6955
Purpose
Laboratory dealing with drug etc.
Point
Sakimaru destination Narrow
Overall Length (mm)
120
Width (mm)
10