Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ultra Fine Tweezers

Ultra Fine Tweezers 3-SA

Item.#
08405126
Mfr.#
3-SA
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304L)
TRUSCO Part Number
261-6971
2014 TRUSCO Published Page
1-2320
Weight (g)
20
Dimension (mm)
120
Width (mm)
10
Purpose
Laboratory dealing with drug etc.
Point
Ultra-fine type
Overall Length (mm)
120