|
Ultra Fine Tweezers 3M-SA
- Item.#
- 08405171
- Mfr.#
- 3M-SA
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- Stainless steel (SUS304L)
- TRUSCO Part Number
- 261-6963
- 2014 TRUSCO Published Page
- 1-2320
- Weight (g)
- 10
- Width (mm)
- 8
- Purpose
- Laboratory dealing with drug etc.
- Point
- Ultra-fine type
- Overall Length (mm)
- 70
|
Customers Who Viewed This Item Also Viewed