Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ultra Fine Tweezers
  • Ultra Fine Tweezers
  • Ultra Fine Tweezers

Ultra Fine Tweezers 7-SA

Item.#
08405205
Mfr.#
7-SA
Package Qty.
1PC
Ship pack of
1
73.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304L)
2014 TRUSCO Published Page
1-2320
Weight (g)
20
Dimension (mm)
115
TRUSCO Part Number
261-7005
Purpose
Laboratory dealing with drug etc.
Point
Eagle-type ultra-fine type
Overall Length (mm)
115
Width (mm)
11
Application
SUS420J: assembling models, for first aid kit. (Low-cost, for general work). SUS304L: production site. (Hard to get rust compared to SUS420J). Titanium: For ultra-precision work.