Buy more than* S$200* and get FREE SHIPPING

  • Stainless Precision Pliers

Stainless Precision Pliers TY-120R

5.00 (1)
Item.#
08405266
Mfr.#
TY-120R
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
120
Shape
Both round
Finishing Material
SUS410
TRUSCO Part Number
270-8957
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kanzashi making
5
From Japan
On 2017-03-19 23:56:00
It is small and does not take storage space, very convenient to use. Because it is a double circle type, it is useful for various purposes.
This review is about item#8405266.