Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bamboo-Made Tweezers

Bamboo-Made Tweezers TSP-50

5.00 (1)
Item.#
08405415
Mfr.#
TSP-50
Package Qty.
1PC
Ship pack of
1
8.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
180
Shape
Flat
Purpose
Ideal for light electrical and chemical applications.
Width (mm)
11
TRUSCO Part Number
274-3272
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts for washing
5
From Japan
On 2016-02-09 17:21:42
In parts use metal tweezers here made of bamboo so as not to scratch adhere to parts at the time of degreasing cleaning There is a fear that scratch the metal parts.
This review is about item#08405406.