Buy more than* S$200* and get FREE SHIPPING

  • Static Electricity Removal Arm Cover

Static Electricity Removal Arm Cover SDA

Item.#
08405424
Mfr.#
SDA
Package Qty.
1Pair
Ship pack of
1
60.12 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Maximum Extension (mm)
250
Overall Length (mm)
300
TRUSCO Part Number
114-0566
Surface Resistivity (ohm)
3x104
Thickness (mm)
0.5