Buy more than* S$200* and get FREE SHIPPING

  • Static Electricity Removal Gloves, One Side Type

Static Electricity Removal Gloves, One Side Type SDHG

Item.#
08405433
Mfr.#
SDHG
Package Qty.
1Pair
Ship pack of
1
41.80 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
A factory where handling electronic components and precision parts.
Around Palms (cm)
21
Middle Finger Length (cm)
8.5
Weight (g)
33
Material
Superfine fiber non-woven fabric
2014 TRUSCO Published Page
1-2334
Surface Resistivity (ohm)
3x104
Overall Length (cm)
23
Thickness (mm)
0.5
TRUSCO Part Number
114-0507