Buy more than* S$200* and get FREE SHIPPING

  • Antistatic Gloves, Double-sided type
  • Antistatic Gloves, Double-sided type
  • Antistatic Gloves, Double-sided type

Antistatic Gloves, Double-sided type SDAG

Item.#
08405442
Mfr.#
SDAG
Package Qty.
1Pair
Ship pack of
1
60.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
21
Middle Finger Length (cm)
8.5
Thickness (mm)
0.5
TRUSCO Part Number
114-0523
Surface Resistivity (ohm)
3x104
Overall Length (cm)
23
Material
Superfine fiber non-woven fabric