Buy more than* S$200* and get FREE SHIPPING

  • Static Electricity Removal Sheet

Static Electricity Removal Sheet SD2525

4.33 (3)
Item.#
08405476
Mfr.#
SD2525
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.5
Dimension (mm)
250x250
TRUSCO Part Number
500-8921
Surface Resistance Value (ohm)
3 x 10 4 / [] (square)
Material
Microfiber non-woven fabric
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Film surface cleaning work
3
From Japan
On 2016-09-29 16:44:55
I'm getting kicked out quite early. It is good if there is some durability.
This review is about item#8405476.
Used for neutralizing the mouse of a PC work
5
From Japan
On 2016-02-07 21:22:51
I am not particularly sensitive to electromagnetic waves, but I often feel uncomfortable. If you spread this cloth over the mouse pad or use it on the mouse pad, you will experience that you can reduce the static electricity you feel on your body. When laying on the mouse pad, the sliding condition of the mouse was also good.
This review is about item#08405476.
Acrylic dust removal, static elimination
5
From Japan
On 2015-05-07 23:08:41
It is handy because it can be polished without damaging the goods with light and soft material. If the price is a little cheaper it is the best!
This review is about item#08405467.