Buy more than* S$200* and get FREE SHIPPING

  • Static Electricity Removal Sheet

Static Electricity Removal Sheet SDG5010

4.33 (3)
Item.#
08405485
Mfr.#
SDG5010
Package Qty.
1Roll
Ship pack of
1
649.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.5
Surface Resistance Value (ohm)
3 x 10 4 / [] (square)
Material
Microfiber non-woven fabric
2014 TRUSCO Published Page
1-2361
Dimension (mm)
500X10000(500mmx10m)
TRUSCO Part Number
290-1919
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
The film surface cleaning work
3
From Japan
On 2016-09-29 16:44:55
Thus was pretty early fluff. Durability may a little more certain.
This review is about item#8405476.
Use in static elimination of the mouse of the personal computer work
5
From Japan
On 2016-02-07 21:22:51
I am not particularly sensitive to the electromagnetic waves, but you often feel the discomfort. Or covered with this cloth on top of the mouse pad, and use is covered above, the static electricity you feel on the body You have to experience that to reduce. If you want to use and laid on top of the mouse pad, also it was good slip condition of the mouse.
This review is about item#08405476.
Dust up of acrylic, static electricity removal
5
From Japan
On 2015-05-07 23:08:41
Light and handy since it is polished without damaging the goods with a soft material. Price is the highest if a little cheaper!
This review is about item#08405467.