Buy more than* S$200* and get FREE SHIPPING

  • Static Electricity Removal Tape

Static Electricity Removal Tape SDT255

4.42 (12)
Item.#
08405503
Mfr.#
SDT255
Package Qty.
1Roll
Ship pack of
1
27.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.5
Dimensions (mmxm)
25x5
TRUSCO Part Number
500-8956
Surface Resistance Value (ohm)
3x104/[] (squareuare)
Weight (g)
35
Finishing Material
(Base material) A microfiber nonwoven fabric and debonding paper
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Removing static electricity from the printer
5
From Japan
On 2017-05-01 14:31:12
The situation that the paper was attached to the printer with static electricity so far continued, I was in trouble, so it was nice to work.
This review is about item#8405503.
Pasted on receipt issue part
5
From Japan
On 2017-04-04 15:02:18
I stretch a little when I pasted it so I needed a technique to stick it neatly. The effect was sufficient, the receipt stuck to the machine surface by static electricity ceased sticking. It is the result of satisfaction.
This review is about item#8405494.
4 wheel vehicle audio
4
From Japan
On 2016-11-15 23:42:04
I was curious about the noise of the audio so I wound it around the line of the battery + - and the main body. I feel that the noise is small and the sound quality is neat. I think that it is excellent in COSPA.
This review is about item#8405503.
For machine use
4
From Japan
On 2016-08-02 07:36:23
It is easy to use so OK. The effect period seems to last long although it depends on usage frequency.
This review is about item#08405494.
On a vacuum cleaner in a twisting factory
4
From Japan
On 2016-06-10 21:56:19
When sucking up the cotton bobby with the vacuum cleaner, we took countermeasures because we had repeatedly painfully hurt by static electricity. When I pasted the tape, it was about enough and there was an effect. I tried to paste bellows part which is thought to generate most static electricity patently so as to follow unevenness. I would appreciate it if you can display if there is more effective way to paste it.
This review is about item#08405503.
Used by rolling it around a delivery duct
5
From Japan
On 2015-03-13 07:43:05
It is easy to use by cutting it with easy-to-use size. Since it can be used easily, we purchase it again for other ducts and use it.
This review is about item#08405494.
printing
4
From Japan
On 2015-02-25 18:55:44
A little more, I would like a wide range of sizes. If possible, you should have a magnet attached.
This review is about item#08405503.
Static electricity removal of resin pipeline
5
From Japan
On 2015-02-07 10:46:56
Although I was suffering from the generation of static electricity to send the particulate product with air, I was satisfied very much that I could cleanly remove it like a lie. I would like to try putting it on various parts of the production line and trying out further effects.
This review is about item#08405503.
Amplifier static electricity elimination
5
From Japan
On 2014-11-19 22:10:01
I used it for the purpose of removing static electricity in the amplifier internal chassis, parts. I expect the degree of effect after aging.
This review is about item#08405503.
Replacement
5
From Japan
On 2014-11-19 22:06:38
I bought it as a substitute for the relay of the power amplifier. The price was cheaper than others. Delivery is also satisfied quickly.
This review is about item#08405503.