Buy more than* S$200* and get FREE SHIPPING

  • Static Electricity Removal Wiper

Static Electricity Removal Wiper SDW

4.00 (2)
Item.#
08405521
Mfr.#
SDW
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Resistance Value (ohm)
3x104/[] (squareuare)
Finishing Material
Microfiber nonwoven fabric
Thickness (mm)
0.5
Weight (g)
11
Dimension (mm)
153x200
TRUSCO Part Number
114-0558
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repairing the wheel Before painting
4
From Japan
On 2014-11-08 08:26:26
I use it before painting the wheel. Because its constitution is easy for static electricity, it is always used before painting. It can help prevent dust from coming up than not doing anything, so it is saved in the current factory environment.
This review is about item#08405521.
Elimination of electricity and dust removal before painting
4
From Japan
On 2011-12-09 11:13:30
It is good to put it in your hand and use it quickly. I do not know clearly how much static elimination effect is present, but I feel that the redeposition of dust has decreased.
This review is about item#08405521.