Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Static Removing Brush Hard A-1

Static Removing Brush Hard A-1 TJB-HA1

5.00 (1)
Item.#
08405591
Mfr.#
TJB-HA1
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Length (mm)
60
Material (Trim)
Electrostatic removal nylon SC
Wire Diameter (phi mm)
0.3
Overall Length (mm)
215
Trim Width (mm)
4
Trim Length (mm)
14
Finishing Material
Handle: iron hair material: anti-static nylon SC (0.3)
TRUSCO Part Number
287-4113
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removing solder ball on printed circuit board Cleaning other board
5
From Japan
On 2011-08-18 13:21:22
It seems that only brushes can be replaced, but it was not found on the Monotalau page. It seems necessary to have great power even if saying that it can be exchanged. You may get hurt. The brush is quickly worn out. Also, as the effect gets lost, so that solvents (such as alcohol) do not get on.
This review is about item#08405591.