Buy more than* S$200* and get FREE SHIPPING

  • Static Dissipative Gloves, Assembly And Inspection

Static Dissipative Gloves, Assembly And Inspection DPM-345

Item.#
08405625
Mfr.#
DPM-345
Package Qty.
1Pair
Ship pack of
1
16.10 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Assembly work of precision machinery such as electronic, optical, communication, etc.
Middle Finger Length (cm)
7.5
Dimension (Length)
22.0cm
Size
L (large)
Finishing Material
Nylon x silver-plated nylon fiber (filament 100%)
TRUSCO Part Number
215-0131
Around Palms (cm)
18
Thickness
About 0.9mm
Weight (g)
17
Color
Gray
Thickness (mm)
0.9