Buy more than* S$200* and get FREE SHIPPING

  • Static Electricity Prevention Finger Stall Latex
  • Static Electricity Prevention Finger Stall Latex
  • Static Electricity Prevention Finger Stall Latex

Static Electricity Prevention Finger Stall Latex TSS-M

4.50 (6)
Item.#
08405652
Mfr.#
TSS-M
Package Qty.
1Box(100PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Handling of electronic components
Overall Length (mm)
70+/-3
Material
Natural rubber
Inner Diameter (phi mm)
17
Size
M
Finishing Material
Natural rubber
Thickness (mm)
0.11+/-0.01
Surface Resistance Value (ohm)
1x10 (10-12) omega/cm (2)
Diameter (phi mm)
17
TRUSCO Part Number
281-6440
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used during office work, use
3
From Japan
On 2017-03-12 16:30:26
I am using it during office work. The comfort is so so.
This review is about item#8405643.
When it is rough
4
From Japan
On 2017-02-25 17:43:26
I bought it for the hand rough and bad hand protection. It is very thin because it is thin, but the end of rubber curls at the base of the finger and it hurts, so cutting it a bit and shortening it is quite comfortable. I am using the day because I can wash my hands with rubber on.
This review is about item#8405652.
For non-slip during tool use
5
From Japan
On 2016-10-28 15:50:02
I purchased it for slip (for thumb), I am satisfied with the price / quality.
This review is about item#8405643.
Electronic substrate processing
5
From Japan
On 2016-03-14 14:40:35
The price is reasonable and very easy to use
This review is about item#08405652.
Disassembly / assembly of watch
5
From Japan
On 2015-05-10 00:05:26
The rubber is easy to use because it is easy to wear on fingers without stickiness.
This review is about item#08405643.
When handling precision parts
5
From Japan
On 2014-04-14 21:37:19
I am satisfied with affordable amount and affordable price.
This review is about item#08405643.