Buy more than* S$200* and get FREE SHIPPING

  • Folding Container

Folding Container CR-S50-E

Item.#
08405765
Mfr.#
CR-S50-E
Package Qty.
1PC
Ship pack of
1
96.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Protection and transportation of electronic components.
Outside Dimension (mm)
530x366x325
Capacity (L)
50
Weight (kg)
2.79
TRUSCO Part Number
272-9741
Folded Height (mm)
86
usable inner dimension
492x334x305
Color
Black
Finishing Material
Conductive PP