Buy more than* S$200* and get FREE SHIPPING

  • Cleanroom Inner Glove

Cleanroom Inner Glove TPG-310-M

5.00 (1)
Item.#
08405896
Mfr.#
TPG-310-M
Package Qty.
1Pack(10Pair)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleanroom, precision machinery industry.
Color
White
Thickness (mm)
0.6
Mass (g /package)
100
Middle Finger Length (cm)
6
Size
M
JIS Standard
JIS (Fed / STD Class 100) corresponding
Finishing Material
100% nylon
Specification
Equivalent to ISO Class5 (Fed/STD class 100). Clean Pack
Around Palms (cm)
15.5
Overall Length (cm)
16.5
TRUSCO Part Number
286-8911
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office work in a clean room
5
From Japan
On 2015-08-17 16:33:55
Although it was said that washing can be used repeatedly, in fact, it stretches to Delodero (especially the part of the wrist) It becomes a level that can not be said anything about the feeling after the second time. Other than that, I am satisfied with breathability, fit and feeling.
This review is about item#08405887.