Buy more than* S$200* and get FREE SHIPPING

  • Cleanroom Inner Gloves

Cleanroom Inner Gloves TPG-312-L

Item.#
08405923
Mfr.#
TPG-312-L
Package Qty.
1Bag(10Pair)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
2015 Trusco Published Pages
4 1306
2014 TRUSCO Published Page
3-2831
Around Palms (cm)
16
Overall Length (cm)
22
Finishing Material
Nylon 100%
TRUSCO Part Number
286-8954
JIS Standard
JIS (Fed / STD class 100) compatible
Middle Finger Length (cm)
6.5
Purpose
Inner gloves when working in a clean room.