Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Heat-Resistant Gloves for Clean Rooms

The Heat-Resistant Gloves for Clean Rooms TPG-650

Item.#
08405966
Mfr.#
TPG-650
Package Qty.
1Pair
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
For high temperature work in clean room. Materials heat resistant temperature: 500 degree(PBO fiber portion), 300degree(nomex fiber portion)
Middle Finger Length (cm)
8.5
Material (reverse side)
100% polyester
Overall Length (cm)
26
TRUSCO Part Number
286-9047
Around Palms (cm)
29
Material (backs)
(In other pasted back) aramid fiber 100%
JIS Standard
JIS5 (Fed / STD Class 100) or equivalent
Overall Length (mm)
260
Finishing Material
(The backing Cotton) 100% aramid fiber 100% flat :( table) PBO fiber (middle layer) aramid felt, insulation sheet back: 100% polyester instep