Buy more than* S$200* and get FREE SHIPPING

  • The Heat-Resistant Gloves for Clean Rooms

The Heat-Resistant Gloves for Clean Rooms TPG-651

Item.#
08405975
Mfr.#
TPG-651
Package Qty.
1Pair
Ship pack of
1
319.90 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Purpose
For high temperature work in clean room. Materials heat resistant temperature: 500 degree(PBO fiber portion), 300degree(nomex fiber portion)
Middle Finger Length (cm)
8.5
Material (reverse side)
Polyester 100%
Overall Length (cm)
33
TRUSCO Part Number
286-9055
Around Palms (cm)
29
Material (backs)
100% Aramid fiber (pasted on the back)
JIS Standard
Equivalent to JIS5 (Fed/STD class 100)
Overall Length (mm)
330
Finishing Material
Shell: 100% aramid (paste cotton / back) Flat: (Front)PBO fiber 100% (mid level) aramid felt, heat-insulating sheet Lining: polyester 100 %