Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes AG
  • Safety Shoes AG
  • Safety Shoes AG

Safety Shoes AG AGN-240

Item.#
08406011
Mfr.#
AGN-240
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0432, 3 0432
Material (toe core)
steel, Steel
Standard Weight (g/1 leg)
About 575, About575
Type
Pimp, Pimp
Material (Sole)
NBR (nitrile rubber), NBR (nitrile rubber)
Purpose
For general work indoor and outdoor., For general work outside or inside., For general work outside or inside., For general work outside or inside., For general work outside or inside., For general work indoor and outdoor., For general work outside or inside., For general work outside or inside., For general work outside or inside., For general work outside or inside.
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1, 10+/-0.1
Foot Width
3E, 3E, 3E
Size (cm)
24, 24, 24
TRUSCO Part Number
395-0671, 395-0671, 177-2236
Material (Skin)
Synthetic leather, nylon mesh cloth, Synthetic leather, nylon mesh cloth