Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes AG
  • Safety Shoes AG
  • Safety Shoes AG

Safety Shoes AG AGN260

Item.#
08406097
Mfr.#
AGN260
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width
3E
Size (cm)
26
TRUSCO Part Number
177-2279
Material (toe core)
Steel
Material (Skin)
Synthetic leather, nylon mesh cloth
Standard Weight (g/1 leg)
About 575
Type
String
Pressure-resistance Load (kN)
10+/-0.1
Material (Sole)
NBR (nitrile rubber)