Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes AG
  • Safety Shoes AG
  • Safety Shoes AG

Safety Shoes AG AGN265

Item.#
08406115
Mfr.#
AGN265
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size (cm)
26.5
TRUSCO Part Number
177-2287
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
About 575
Material (Sole)
NBR (nitrile rubber)
Type
Lace
Pressure-resistance Load (kN)
10+/-0.1
Foot Width
3E
Purpose
For general work outside or inside., For general work outside or inside.
Material (Skin)
Synthetic leather + nylon mesh crossing