Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes AG
  • Safety Shoes AG
  • Safety Shoes AG

Safety Shoes AG AGN-280

Item.#
08406151
Mfr.#
AGN-280
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size (cm)
28
TRUSCO Part Number
177-2309
Material (toe core)
Steel
Standard Weight (g/1 leg)
About575
Material (Skin)
Synthetic leather, nylon mesh cloth
Type
Pimp
Pressure-resistance Load (kN)
10+/-0.1
Foot Width
3E
Material (Sole)
NBR (nitrile rubber)
Purpose
For general work outside or inside., For general work outside or inside.