Buy more than* S$200* and get FREE SHIPPING

  • Non-Woven Fabric Disposable Shoe Covers
  • Non-Woven Fabric Disposable Shoe Covers
  • Non-Woven Fabric Disposable Shoe Covers
  • Non-Woven Fabric Disposable Shoe Covers

Non-Woven Fabric Disposable Shoe Covers TSC-5L

5.00 (1)
Item.#
08406447
Mfr.#
TSC-5L
Package Qty.
1Set(5Pair)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Prevents office and factory floor stains
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Application
Prevents office and factory floor stains
Weight (g)
150
Material
100% Polypropylene, polyethylene surface coat
Specification
Bottom: sliding stopper
Compatible Size (cm)
L:26.0 - 29.0
TRUSCO Part Number
262-1584
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for repairing customers
5
From Japan
On 2015-09-19 08:13:22
It was quite strong, I was surprised by the satisfactory feeling of use and cost that I could not think of with the previous canvas made without using it even for 2 to 3 days use or break.
This review is about item#08406447.