Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cotton Shoes Cover

Cotton Shoes Cover TSC-HL

4.00 (1)
Item.#
08406517
Mfr.#
TSC-HL
Package Qty.
1Pair
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
100% cotton
Weight (g)
155
TRUSCO Part Number
258-4913
Compatible Size (cm)
26.5 to 28.0
Size
L
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When going indoors / outdoors
4
From Japan
On 2017-12-15 05:12:44
It is used when going in and out of the outdoor indoor when it is not paint flooring at the site of the factory's new construction, but desorption is smooth, efficiency is good and material is also strong, so even if it is attached from the top of the shoes used outdoors, it breaks I am satisfied without it.
This review is about item#08406517.