Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cotton Shoes Cover

Cotton Shoes Cover TSC-HM

4.00 (1)
Item.#
08406526
Mfr.#
TSC-HM
Package Qty.
1Pair
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
100% cotton
Weight (g)
120
TRUSCO Part Number
258-4905
Compatible Size (cm)
24.5 to 26.5
Size
M
Purpose
Intrusion prevention of contamination to the work site.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When going indoors / outdoors
4
From Japan
On 2017-12-15 05:12:44
It is used when going in and out of the outdoor indoor when it is not paint flooring at the site of the factory's new construction, but desorption is smooth, efficiency is good and material is also strong, so even if it is attached from the top of the shoes used outdoors, it breaks I am satisfied without it.
This review is about item#08406517.