Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pro Safety Boots PSB
  • Pro Safety Boots PSB
  • Pro Safety Boots PSB

Pro Safety Boots PSB PSB-24.0

Item.#
08406632
Mfr.#
PSB-24.0
Package Qty.
1Pair
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0476, 3 0476
Pressure-resistance Load (kgf)
1530 or more, 1530 or more
Foot Width
2E, 2E, 2E
Length (cm)
30.5, 30.5, 30.5
Standard Weight (g/1 leg)
About 745, About745
TRUSCO Part Number
229-7400, 229-7400, 229-7400
2014 TRUSCO Published Page
3-0308, 3-0308
Material (toe core)
steel, Steel
Material (Sole)
Compounded rubber of natural rubber + SBR (styrene butadiene rubber) + BR (butadiene rubber), Compounded rubber natural rubber + SBR (styrene butadiene rubber) + BR of (butadiene rubber)
Specification
Tread through prevention plate, Treading-through prevention plate
Size (cm)
24, 24, 24
Material
Four-layer structure: rubber + nylon mesh + rubber + sweat hosiery, 4-layer structure \: Elephant Rubber + nylon mesh + rubber + sweat hosiery