Buy more than* S$200* and get FREE SHIPPING

  • Pro Safety Boots PSB
  • Pro Safety Boots PSB
  • Pro Safety Boots PSB

Pro Safety Boots PSB PSB-26.0

Item.#
08406675
Mfr.#
PSB-26.0
Package Qty.
1Pair
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0476, 3 0476
Pressure-resistance Load (kgf)
1530 or more, 1530 or more
Foot Width
2E, 2E, 2E
Length (cm)
30.5, 30.5, 30.5
TRUSCO Part Number
229-7442, 229-7442, 229-7442
Size (cm)
26, 26, 26
2014 TRUSCO Published Page
3-0308, 3-0308
Material (toe core)
steel, Steel
Material (Sole)
Compounded rubber of natural rubber + SBR (styrene butadiene rubber) + BR (butadiene rubber), Compounded rubber natural rubber + SBR (styrene butadiene rubber) + BR of (butadiene rubber)
Specification
Tread through prevention plate, Treading-through prevention plate
Standard Weight (g/1 leg)
About 745, About 745
Material
Four-layer structure: rubber + nylon mesh + rubber + sweat hosiery, Four-layer structure: rubber + nylon mesh + rubber + sweat Hosiery