Buy more than* S$200* and get FREE SHIPPING

  • Health Sandals

Health Sandals T-1500 L

Item.#
08406806
Mfr.#
T-1500 L
Package Qty.
1Pair
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0491, 3 0491
Material (Sole)
Thermoplastic elastomer, Thermoplastic elastomer
TRUSCO Part Number
177-2155, 177-2155, 177-2155
Size (cm)
L(25.5-26), L(25.5-26), L(25.5 to 26)
2014 TRUSCO Published Page
3-0305, 3-0305
Material (Skin)
P.V.C, non-woven fabric, PVC, non-woven fabric
Standard Weight (g/1 leg)
483, 483, 483
Caution
The black color at the bottom of sandals sometimes adhere on the floor by the material of floor surface., The black color at the bottom of sandals sometimes adhere on the floor by the material of floor surface., The black color at the bottom of sandals sometimes adhere on the floor by the material of floor surface., The black color at the bottom of sandals sometimes adhere on the floor by the material of floor surface., The black color at the bottom of sandals sometimes adhere on the floor by the material of floor surface., The black color at the bottom of sandals sometimes adhere on the floor by the material of floor surface., The black color at the bottom of sandals sometimes adhere on the floor by the material of floor surface., The black color at the bottom of sandals sometimes adhere on the floor by the material of floor surface.