Buy more than* S$200* and get FREE SHIPPING

  • Cross Band Slippers

Cross Band Slippers V-4804

4.00 (1)
Item.#
08406815
Mfr.#
V-4804
Package Qty.
1Pair
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0490, 3 0490, 3 0490
Standard Weight (g/1 leg)
195, 195, 195
Material (Skin)
PU leather, PU leather
Weight (g)
195, 195, 195
Color
Brown, Brown
2014 TRUSCO Published Page
3-0304, 3-0304, 3-0304
Material (Sole)
EVA, EVA, EVA
Length (cm)
External dimensions: 27.5 Inner dimensions: 26.5 , External dimensions: 27.5 in dimensions: 26.5
Size
Free, Free
TRUSCO Part Number
004-1432, 004-1432, 004-1432
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Inner wear slippers
4
From Japan
On 2015-03-26 04:27:15
I do not slip and it is recommended that the fit is perfect
This review is about item#08406815.