Buy more than* S$200* and get FREE SHIPPING

  • Open Waffle Brown

Open Waffle Brown C-4822

Item.#
08406851
Mfr.#
C-4822
Package Qty.
1Pair
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0490, 3 0490
Inner Dimensions (cm)
26.5, 26.5, 26.5
Material (Sole)
Compression EVA, Compression EVA
Length (cm)
External dimensions: 27.5 Inner dimensions: 26.5 , Outer dimension: 27.5 Inner dimension: 26.5
Size
Free
TRUSCO Part Number
004-1530, 004-1530, 004-1530
2014 TRUSCO Published Page
3-0304, 3-0304
Standard Weight (g/1 leg)
160, 160, 160
Material (Skin)
Cotton waffle, Cotton waffle
Size (cm)
Free
Color
Brown, Brown