Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Goggles for Dust That Flys At You
  • Safety Goggles for Dust That Flys At You
  • Safety Goggles for Dust That Flys At You

Safety Goggles for Dust That Flys At You GS-110

Item.#
08406885
Mfr.#
GS-110
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lens Thickness (mm)
0.6
Material (frame)
Elastic vinyl
Lens Color
Clear
Shape
Goggles type
Material (lens)
Polycarbonate
Lens
H-AF lens (get scratch prevention construction, stop becoming cloudy construction)
Weight (g)
75
TRUSCO Part Number
126-3773