Buy more than* S$200* and get FREE SHIPPING

  • Anti-Smoke Binocular Safety Goggles

Anti-Smoke Binocular Safety Goggles GS-500

2.00 (1)
Item.#
08406894
Mfr.#
GS-500
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (lens)
Cellulose propionate
Lens
Anti-fog lens
Shape
Goggles type
Material (face contact part)
Neoprene rubber
Weight (g)
35
TRUSCO Part Number
171-4139
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of combine
2
From Japan
On 2013-10-27 13:45:37
Bad visibility
This review is about item#08406894.