Buy more than* S$200* and get FREE SHIPPING

  • Safety Goggles for Airborne Dust

Safety Goggles for Airborne Dust GS-1530

5.00 (1)
Item.#
08406903
Mfr.#
GS-1530
Package Qty.
1PC
Ship pack of
1
18.72 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Lens Thickness (mm)
0.6
Material (frame)
Elastic vinyl
Standard
JIS T8147 standard item
Color
Transparent
TRUSCO Part Number
126-3781
Material (lens)
Polycarbonate
Lens
H-AF lens (anti-scratch processing, anti-fog processing)
Weight (g)
75
Shape
Goggles type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When adding admixture manually at the raw concrete factory
5
From Japan
On 2015-09-30 13:12:04
It was a very good feeling.
This review is about item#08406903.