Buy more than* S$200* and get FREE SHIPPING

  • Safety goggles (with frame ventilator)

Safety goggles (with frame ventilator) GS-54

Item.#
08406912
Mfr.#
GS-54
Package Qty.
1PC
Ship pack of
1
31.51 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Lens Thickness (mm)
1.5
Material (frame)
Soft vinyl
Specification 1
Ventilation holes with
Weight (g)
92
Material (lens)
Polycarbonate
Lens
The (anti-fog processing prevent scratches processing ) H-AF lens
Standard
T8147 standard product JIS
TRUSCO Part Number
171-4147