Buy more than* S$200* and get FREE SHIPPING

  • Safety goggles (soft fit type)

Safety goggles (soft fit type) GS-900N

Item.#
08406921
Mfr.#
GS-900N
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lens Thickness (mm)
0.6
Material (frame)
Rubber
Weight (g)
102
Shape
Goggles type
Material (lens)
Polycarbonate
Lens
H-AF lens (anti-scratch processing, anti-fog processing)
Color
Transparent
TRUSCO Part Number
126-3765