Buy more than* S$200* and get FREE SHIPPING

  • Dust Prevention Safety Goggles

Dust Prevention Safety Goggles GS-56M

3.80 (5)
Item.#
08406937
Mfr.#
GS-56M
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (band)
Rayon
Material (frame)
Soft vinyl
Shape
Goggles type
Lens
Antifog lens
TRUSCO Part Number
175-0127
Material (lens)
Cellulose
Lens Color
Clear
Lens Thickness (mm)
0.8
Weight (g)
88
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Cleaning of the furnace
5
From Japan
On 2018-02-22 15:51:56
You can use it without breath or cloudy or dust invading. I am satisfied that I can not see garbage in the eyes, I can see the front well.
This review is about item#8406937.
Fertilizer application in agriculture
3
From Japan
On 2017-04-17 19:08:24
I used it for spraying fertilizer in agriculture, but the lens will cloudy.
This review is about item#8406937.
Installation on site work.
4
From Japan
On 2016-09-30 11:48:35
Even if you wear glasses, things that you can use without hitting a strange thing and parts that hit the face are also soft and good feeling.
This review is about item#8406937.
Soot cleaning
5
From Japan
On 2016-06-13 08:58:03
It is used for cleaning the soot in the furnace. The product used until now has become cloudy and it was hard to use but this product has a good feeling.
This review is about item#08406937.
It is used during outdoor dust work.
2
From Japan
On 2007-12-19 09:12:27
The lens will soon disengage. Rubber will also stretch immediately (it gets stretched as soon as it gets wet with rain etc).
This review is about item#08406946.