Buy more than* S$200* and get FREE SHIPPING

  • Dust Prevention Safety Goggles

Dust Prevention Safety Goggles GS-56

3.50 (4)
Item.#
08406946
Mfr.#
GS-56
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (band)
Rayon
Material (frame)
Soft vinyl
Shape
Goggles type
Lens Thickness (mm)
0.6
Weight (g)
79
Material (lens)
Cellulose
Lens Color
Clear
Specification
Vent with, replaceable lens
Lens
Acetylene's input
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Fertilizer application in agriculture
3
From Japan
On 2017-04-17 19:08:24
I used it for spraying fertilizer in agriculture, but the lens will cloudy.
This review is about item#8406937.
Installation on site work.
4
From Japan
On 2016-09-30 11:48:35
Even if you wear glasses, things that you can use without hitting a strange thing and parts that hit the face are also soft and good feeling.
This review is about item#8406937.
Soot cleaning
5
From Japan
On 2016-06-13 08:58:03
It is used for cleaning the soot in the furnace. The product used until now has become cloudy and it was hard to use but this product has a good feeling.
This review is about item#08406937.
It is used during outdoor dust work.
2
From Japan
On 2007-12-19 09:12:27
The lens will soon disengage. Rubber will also stretch immediately (it gets stretched as soon as it gets wet with rain etc).
This review is about item#08406946.