Buy more than* S$200* and get FREE SHIPPING

  • Single Lens Type Safety Glasses With Sides

Single Lens Type Safety Glasses With Sides GS-33 Y

2.67 (3)
Item.#
08406955
Mfr.#
GS-33 Y
Package Qty.
1PC
Ship pack of
1
9.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Weight (g)
44
Color
Yellow
TRUSCO Part Number
152-4712
Lens Thickness (mm)
About 2.3
Material (frame)
Polycarbonate
Lens Color
Yellow
Shape
Single-lens type
Specification
UV Cut
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Mowing
3
From Japan
On 2016-12-24 03:40:20
There is cheaper bought in Torasuko agency of local delivery impossible, but I'm happy if cheap about 10% Torasuko product. More than 10 times in 20 years will not buy this product, but strength is also less likely to scratch the product is very good.
This review is about item#08406964.
Gas cutting
1
From Japan
On 2014-06-14 21:43:21
Glasses tight tightening in the lateral direction of the vine. Also arrive soon scratch
This review is about item#08406955.
Mowing
4
From Japan
On 2014-06-12 16:37:22
It was good for the protection of the mowing work during the eye. Cloudy was good without.
This review is about item#08406973.